Beli ball bearings di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Miniature Ball Bearing - Small Ball Bearing LLU Series
    Mulai

    Rp31.900

    NTN Miniature Ball Bearing - Small Ball Bearing LLU Series
    atribut:
    • Load Direction: radial
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Double contact seal type
  2. FYH UFL Small, Lightweight Chisel Flange Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    FYH UFL Small, Lightweight Chisel Flange Type
    atribut:
    • Shaft Hole Classification: Cylindrical hole type (with set screw)
    • Material: High carbon chromium bearing steel
    • Shape: Horizontal flange type
  3. NTN Miniature Ball Bearing
    Mulai

    Rp25.900

    NTN Miniature Ball Bearing
    atribut:
    • Race ring Shape: Miniature ball bearings
  4. FYH Up Small, Lightweight Pillow Type (Bearing Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Up Small, Lightweight Pillow Type (Bearing Duduk)
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Shape: Pillow type
  5. FYH Unit Ball Bearing UC 300 Series for Heavy Load (Laher)
    Mulai

    Rp239.900

    FYH Unit Ball Bearing UC 300 Series for Heavy Load (Laher)
    atribut:
    • Compatible Main Part Series Name: UC
    • Shape: Cylindrical hole shape
    • Load Classification: For heavy load
  6. NTN Radial Ball Bearing (Laher)
    Mulai

    Rp409.900

    NTN Radial Ball Bearing (Laher)
    Deskripsi:
    These radial ball bearings resist high temperatures. They are for use in industrial applications where bearings are exposed to sustained high temperatures such as in steel mills.
    atribut:
    • Cage Material: Steel
    • Finish: Chrome Plated
    • Minimum Temperature (°C): -40
    • Number of Rows: One
    • Ring Material: Alloy Steel
  7. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  8. ASB Insert Bearing
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  9. NTN Lightweight Diamond Flange Unit (Mounted Bearing)
    31%
    Mulai

    Rp149.900

    NTN Lightweight Diamond Flange Unit (Mounted Bearing)
    atribut:
    • Cover: Without cover
    • Shape: Diamond flange unit
  10. FYH UFL Small, Lightweight Chisel Flange Type (Mounted Bearing)
    Mulai

    Rp389.900

  11. FYH Ball Bearing for Unit UC 200 Series For Light Load
    Mulai

    Rp99.900

    FYH Ball Bearing for Unit UC 200 Series For Light Load
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Philips Essential Smartbright T5 Batten (Lampu)
    Mulai

    Rp83.900

    Philips Essential Smartbright T5 Batten (Lampu)
    atribut:
    • Input Voltage (V): 220 to 240
    • Input Frequency (Hz): 50 to 60
    • Ambient Temperature Range (°C): -20 to 40
    • Color Rendering Index (CRI): >70
    • Housing Color: White
    • Housing Material: Polycarbonate (PC)
    • Luminous Efficacy (lm/W): 85
    • Optical Cover/Lens Finish: Opal
    • Optical cover/lens material: Polycarbonate (PC)
    • Protection class IEC: Safety class II
  13. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.299.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  14. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
Daftar Harga ball bearings Terbaru October 2026
FYH Ball Bearing Unit SU SU-S6 (Cylindrical Hole) (Laher)Rp99.900
NTN Miniature Ball Bearing - Small Ball Bearing LLU SeriesRp31.900
NTN Micro Ball Bearing (Laher)Rp21.900
FYH UFL Small, Lightweight Chisel Flange TypeRp169.900
NTN Miniature Ball BearingRp25.900
FAG Deep Groove Ball Bearing (Laher)Rp25.900
FYH Up Small, Lightweight Pillow Type (Bearing Duduk)Rp169.900
FYH Unit Ball Bearing UC 300 Series for Heavy Load (Laher)Rp239.900
NTN Radial Ball Bearing (Laher)Rp409.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)